description
- Our line of air-powered 3M™ Disc Sander, Pistol Grip tools are designed with operator comfort in mind and run any 3M™ Roloc™ product 3" or less with an RPM rating of at least 15,000. They are ideal for intermittent use on non-production spot sanding and finishing applications as well as paint prep and weld burn clean-up, and the pistol grip and 97 degree head provides improved operator comfort.
features
- Dual mount feature allows direct mount for greater visibility and maximum control, or collet mount for extended reach
- 97 degree head enables a more natural wrist position on vertical surfaces for greater operator comfort
- Variable speed control with variable speed trigger increases operator precision for less rework
- Precision-balanced 0.45 hp motor and comfortable molded grip decrease vibration and noise
- Lightweight tool is ideal for intermittent use on spot duty light sanding and finishing applications
| Speed [Max] | 15000 rpm |
| Product Form | Power Tool |
| Overall Width [Min] | 3.81 in, 9.68 cm |
| Equipment Type | Disc Sander |
| Overall Width [Max] | 3.81 in, 9.68 cm |
| Overall Height | 4.63 in, 11.75 cm |
| Thread Size | 1/4-20 EXT |
| Overall Length [Max] | 22.39 cm |
| Power Type | Pneumatic |
| Motor HP Rating | 0.45 hp |
| Overall Length [Min] | 8.81 in |
| Converted Form | Power Tool |
| Overall Dia. | 76.2 mm |
| Weight | 0.0 KG |
| EAN or UPC | 51141285474 |

