description
- 3M™ Finesse-it™ Polish K211 is a high-viscosity polish used to remove A3, A5 or A7 sand scratches from OEM clearcoats. Part of our 3M™ Trizact™ Finesse-it™ Paint Defect Repair System, use this polish with a rotary or random orbital buffer.
features
- Fast cut rate and fine finish with one polish
- Now available in 8-oz bottles (4 per case) as well as 1 gallon amounts
- No more need for operators to find and fill bottles
- Order just the right amount to test the polish
- Bottles individually labeled with required safety information
| Overall Height | 11.64 in, 29.57 cm |
| Converted Form | Compound/Polish |
| Product Form | Compound |
| Chemical Base | Polymer |
| Color | White |
| Overall Width [Min] | 4.5 in, 11.43 cm |
| Overall Width [Max] | 4.5 in, 11.43 cm |
| Overall Length [Min] | 7.13 in |
| Overall Length [Max] | 18.1 cm |
| Container Size | 1 gal, 3.785 L |
| Storage Environment | Room Temperature |
| Weight | 0.0 LB |
| EAN or UPC | 51141286952 |

