description
- 3M™ Finesse-it™ Polish - Ultra Fine is part of a line of specially designed compounds and polishes to be used on OEM and baked refinish paints to remove sand scratches or to remove swirl marks from previously compounded areas and is designed to produce best results when used with an air or electric buffer equipped with 3M™ Finesse-it™ buffing pads.
features
- Removes swirl marks and micro grade sanding scratches
- Ideal for spot repair on OEM clear coats
- Wax and silicone free formula
| Overall Length [Min] | 3.3 in |
| Overall Height | 9.85 in, 25.02 cm |
| Color | White |
| Container Size | 0.264 gal, 1 L |
| Storage Environment | Room Temperature |
| Overall Width [Min] | 3.3 in, 8.37 cm |
| Product Form | Compound |
| Grade | Ultra Fine |
| Overall Width [Max] | 3.3 in, 8.37 cm |
| Chemical Base | 2-Methyl-4-Isothiazoline-3-One |
| Overall Length [Max] | 8.37 cm |
| Weight | 0.0 KG |
| EAN or UPC | 51141286969 |

