description
- 3M™ Finesse-it™ Polish - Ultra Fine is part of a line of specially designed compounds and polishes to be used on OEM and baked refinish paints to remove sand scratches or to remove swirl marks from previously compounded areas and is designed to produce best results when used with an air or electric buffer equipped with 3M™ Finesse-it™ buffing pads.
features
- Removes swirl marks and micro grade sanding scratches
- Ideal for spot repair on OEM clear coats
- Wax and silicone free formula
| Container Size | 8 Oz, 2.268 kg |
| Product Form | Compound |
| Overall Width [Min] | 3.15 in, 8 cm |
| Overall Height | 5.85 in, 14.86 cm |
| Grade | Ultra Fine |
| Storage Environment | Room Temperature |
| Overall Length [Max] | 3.79 cm |
| Overall Width [Max] | 3.15 in, 8 cm |
| Chemical Base | 2-Methyl-4-Isothiazoline-3-One |
| Overall Length [Min] | 1.49 in |
| Color | White |
| Weight | 0.0 KG |
| EAN or UPC | 51141287973 |

