description
- Our 3M™ Disc Sanders are lightweight and rugged, designed with a high power-to-weight ratio to help you get more work done in less time – and with less strain. 3M™ Gripping Material and a 97-degree angle head allow more comfort and control. Great for grinding, blending, weld leveling, metal prep and other metal fabrication applications.
features
- Ergonomic 97-degree head allows for more comfortable wrist position
- 3M™ Gripping Material allows easy control and user comfort
- High power-to-weight ratio helps operators get more work done in less time
- Dual mount feature allows direct mount for visibility or collet mount for extended reach
| Thread Size | 5/8-11 EXT |
| Speed [Max] | 12000 rpm |
| Form Type | Right Angle |
| Overall Dia. | 5 in, 127 mm |
| Product Form | Power Tool |
| Power Type | Pneumatic |
| Weight | 0.0 KG |
| EAN or UPC | 51141288253 |

