- 7 in Overall Diameter
- Wool Material
- Hook & Loop Attachment Type
description
- We manufacture 3M™ Finesse-it™ Knit II Buffing Pads with wool fibers knit into a polyester fabric backing to apply the Finesse-it™ Finishing Material or Finesse-it™ Final Finish. Our pads are ideal for buffing automotive OEM, marine, and aerospace coatings. These pads are trimmed to specified pile height, making ideal for compounding and polishing in hard to access areas.
features
- Provides soft, smooth surface for applying 3M™ Finesse-it™ finishing products
- Wool fibers distribute material evenly and consistently
- Pre-washed reduces loose fibers for clean operation
- 3M™ Hookit™ attachment system holds pad securely and provides quick disc/pad change-out
- Pads combine with buffers, random orbital tools, and variable speed polishers to produce desired final finish
| Attachment Style | Buffing Pads |
| Pile Height | 0.5 in, 12.7 mm |
| Overall Diameter | 7 in, 177.8 mm |
| RPM [Max] | 6000 rpm |
| Product Form | Buffing Pad |
| Color | White |
| No. of Sides | 1 |
| Material | Wool |
| Form Type | Wool |
| Attachment Type | Hook & Loop |
| Overall Thickness | 0.5 in, 12.7 mm |
| Weight | 0.0 KG |
| EAN or UPC | 51141288642 |

