- 3.75 in Overall Diameter
- Foam Material
- Hook & Loop Attachment Type
description
- We designed our 3M™ Finesse-it™ Buffing Pad - Green Foam as moderately aggressive foam pads with a convoluted or flat buffing surface, designed to be used in conjunction with specially developed 3M™ Finesse-it™ polishes to achieve satin, semi-gloss or high gloss finishes on wood, automotive, marine, and aerospace coatings.
features
- Provides soft, smooth surface for applying 3M™ Finesse-it™ polishes
- Waffle face option provides sufficient contact surface without excess heat build up
- Flat face option provides 100% face contact for maximum cut and smooth running operation
- Helps to repair and restore coatings without repainting
- Hook and Loop attachment system holds pad securely and provides quick pad change-out
| Material | Foam |
| No. of Sides | 1 |
| Attachment Type | Hook & Loop |
| Color | White |
| Form Type | Foam |
| RPM [Max] | 12000 rpm |
| Front Color | Green |
| Attachment Style | Buffing Pads |
| Overall Diameter | 3.75 in, 95.25 mm |
| Product Form | Buffing Pad |
| Weight | 0.0 KG |
| EAN or UPC | 51141288703 |

