description
- Series 270 can be applied early and late season, down to 40°F (4°C), with use of 3M™ Stamark™ Surface Preparation Adhesive P-50 or 3M™ Stamark™ Low VOC Surface Preparation Adhesive SPA60
features
- 3M™ Stamark™ Pavement Marking Tape Series 270 provides good visibility and value as intersection markings and markings for roads with light-to-medium volume traffic
- Durable, patterned pavement marking tape with high-visibility glass beads, a polyurethane top coat and designed with a built-in reinforced netting
- Superior color and daytime visibility with high reflectivity at night
- Clearly marks stop bars, crosswalks, symbols, legends and channelizing lines
| Construction | Pre-Formed Patterned Tape |
| Color | White |
| Overall Length [Max] | 27.432 m |
| Overall Length [Min] | 30 yd |
| Liner | No |
| Weight | 0.0 KG |
| EAN or UPC | 51141294490 |

