Series 983 are highly retroreflective microprismatic markings designed to mark the sides and rear of vehicles for enhanced visibility and detection.
features
Durable and rigid for easy application, 7 years non-prorated warranty, vivid colors with bright white ensures maximum reflectivity and superior daytime color.
3M™ Diamond Grade™ Conspicuity Tape is six times brighter than conventional markings. It is the ideal truck tape to use to meet the DOT regulation. 3M's DOT reflective tape is highly durable and non-corroding.
3M's DOT tape is certified and guaranteed to meet and exceed NHTSA requirements
Durable - resists weather, dirt and aging
Available in two product constructions
Series 983 - strong and durable for easy application to smooth surfaces
Pre-sealed edges
Non-metallic construction to prevent corrosion
Performance Level
Diamond Grade
Overall Length [Min]
50 yd
Color
White
Weight
0.0 KG
EAN or UPC
51141299518
We're here for you
with Service Centers across the country - We have your back