description
- Highly reflective prismatic lenses with pressure sensitive adhesive with clear poly liner to mark emergency exits, side and rear perimeter of school buses for enhanced visibility and detection.
features
- 3M™ Diamond Grade™ Rail Car Markings meet and exceed FRA-224 specifications. With superior polycarbonate construction and low-temperature adhesive, these markings are easy to apply, bright and reflect at angles up to 90 degrees.
- FRA 224 compliant - vivid yellows and bright whites Durable - resists weather, dirt and aging Aggressive adhesive - adheres to most surfaces Superior customer and technical support Industry-leading warranties Reflects at angles up to 90 degrees Available in two product constructions
- Superior polycarbonate for smooth surfaces - New flexible prismatic for smooth surfaces, and around rivets and corners
- Industry-leading warranties
| Color | Yellow |
| Overall Length [Min] | 50 yd |
| Performance Level | Diamond Grade |
| Weight | 0.0 KG |
| EAN or UPC | 51141299570 |

