description
- For application to sides and rear of large trucks, trailers and other vehicles to increase their visibility, especially when the vehicle is turning or crossing roadways
features
- 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
- Highly reflective at wide angles
- Aggressive, pressure-sensitive adhesive
- Easy-to-remove liner
- 10 year warranty
- Non-corroding
- Available in rolls, kiss-cut rolls and strips
- 6 inches red/6 inches white
| Liner | Yes |
| Construction | Rigid |
| Overall Length [Min] | 50 yd |
| Color | Red/White, Red, White |
| Performance Level | Diamond Grade |
| Standard | CMVSS108 |
| Weight | 0.0 LB |
| EAN or UPC | 51141300115 |

