Skip to content Skip to navigation menu
3M00051141318653

00051141318653

7010370961 Filtrete Ultimate Allergen Reduction Filter PP-EP-UA
Item #103058791
3M00051141318653
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Filtrete™ Ultimate Allergen Reduction filter outperforms all three-month 1 in filters. It attracts and captures microscopic particles like bacteria, particles that can carry viruses and odors. For residential use only.

features

  • Helps promote a healthy home by reducing airborne dust, allergens, bacteria & viruses
  • 4x better small bacteria and virus capture**** {****Refers to bacteria and viruses that are less than 1 micron in size}
  • Electrostatically charged to attract and capture microscopic airborne particles
  • Carries a 1900 Microparticle Performance Rating (MPR)
  • Lasts up to 3 months
  • Manufactured by 3M
  • CERTIFIED as asthma & allergy friendly™* (*As outlined in report ASCR: 1246-01)
  • FIND YOUR SIZE: 1900 MPR available in 4 in. , 4 in. slim fit and 5 in. thick air filters
  • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1 in. filters, and at least every 12 months for 4in. and 5in. Filters
  • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
  • FOR RESIDENTIAL use only
  • CREATE A CHANGE COUNTDOWN in the Filtrete™ Smart app. Simply use the app to scan the barcode on your filter’s packaging, then choose 30, 60 or 90 days for your replacement countdown. When the lifespan is up, you’ll get a notification to change your filter
Weight 33.942 LB
EAN or UPC 51141318653
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison