description
- Decorate how you want, when you want without damaging your walls. Command Picture Hanging Strips let you fearlessly hang pictures without nails or tools. Not just for picture frames, these wall hangers are also great for creating a gallery wall, hanging college dorm decor, wooden letters, nursery décor, acoustic foam boards, and more. These picture frame hangers click together to lock in place and keep your pictures level. When you're ready to redecorate your space, the Command Strips remove cleanly and damage free.
features
- INCLUDES- 4 Pairs of Large, Black Command Picture Hanging Strips (8 Strips total)
- 4 Pairs hold 16 lbs. Maximum frame size of 24 inches x 36 inches
- DAMAGE-FREE DECORATING- Say goodbye to holes, marks, or sticky residue on your walls
- Command Picture Hanging Strips by 3M are easy to use and help keep your walls looking beautiful
- NO TOOLS REQUIRED- Hang picture frames, wall art, mirrors, wall clocks, signs, dry erase boards, holiday decorations, acoustic foam boards, and other home decor where you want without nails or a hammer
- STRONG AND VERSATILE-Command Strips hold strongly on a variety of indoor surfaces including painted walls, finished wood (painted or varnished shiplap, cabinets, or doors), painted concrete cinder block, laminate, glass, tile, metal, other smooth surfaces
- REMOVES CLEANLY- Redecorate when inspiration strikes. These picture hangers leave no sticky adhesive behind. Perfect for your dorm, apartment, home, and office
| Weight | 1.46 LB |
| EAN or UPC | 51141320861 |

