description
- The Filtrete™ Basic Dust & Lint Filter attracts and captures household dust and is ideal for high-velocity equipment. For residential use only.
features
- Outperforms fiberglass, washable and non-electrostatic 3-month pleated 1" air filters for your furnace, air conditioner, or HVAC system
- Exclusive Filtrete™ Brand 3-in-1 technology from 3M traps unwanted air particles, while letting cleaner air flow through
- Attracts and captures large particles such as lint, household dust, dust mite debris and mold spores
- Filtrete 300 MPR (Microparticle Performance Rating) equates to MERV 5
- For optimum performance, change your home air filter every 90 days or sooner
- For residential use only
- The higher the MPR, the more microparticles - such as pollen, pet dander, smoke, bacteria and viruses - your filter will capture from the air passing through it
- A dirty filter will slow down air flow and make the system work harder to keep you warm or cool - wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/changereminders) that works for you!
- CREATE A CHANGE COUNTDOWN in the Filtrete™ Smart app. Simply use the app to scan the barcode on your filter’s packaging, then choose 30, 60 or 90 days for your replacement countdown. When the lifespan is up, you’ll get a notification to change your filter
| Weight | 0.0 KG |
| EAN or UPC | 51141322797 |

