Protect your eyes and stay focused on the task at hand with the help of 3M™ Safety Eyewear. An excellent choice for you and all of your crew, these safety glasses help block small flying objects or particles, while providing essential protection from harmful UV rays. The sleek, wraparound design offers a flush, low profile look. They're available in two lens types, clear and tinted–so there's a great pair for your job. Maintain great visibility while keeping your eyes safely shielded with the scratch resistant protection of 3M™ Safety Eyewear.• Durable lenses help provide limited protection from light to moderate impact hazards • Contoured design• Lightweight – weighs less than 1 ounce• Scratch resistant coating helps keep vision clear • Impact resistant lenses block 99.9% of UV rays• Meets the requirements of ANSI Z87.1• Gray lenses help reduce sunlight and are popular for outdoor use
features
Durable lenses help provide limited protection from light to moderate impact hazards
Contoured design
Lightweight – weighs less than 1 ounce
Scratch-resistant coating helps keep vision clear
Impact-resistant lenses block 99.9% of UV rays
Meets the requirements of ANSI Z87.1
Gray lenses help reduce sunlight and are popular for outdoor use
Lens Color: Gray
Quantity:4
Frame Style
Wraparound
Color
Gray
Frame Material
Polycarbonate
Splash Protection
No
Temple Style
Standard
Overall Length [Min]
2.375 in
Overall Height
4 in, 101.6 mm
Overall Length [Max]
60.33 mm
Weight
0.085 LB
EAN or UPC
51141332192
We're here for you
with Service Centers across the country - We have your back