description
- The Filtrete™ Odor Reduction air filter is the most effective filter at removing odors from the home. Using activated carbon, this filter removes odors such as: pet, smoke, cooking, mildew, and cleaning chemicals. It carries a Microparticle Performance Rating of 1200 and is electrostatically charged. Lasts up to 3 months removing odors and particles from the air.
features
- 25 times more effective in odor removal than other national retail home air filters, based on a comparison of organic vapor capacity
- ACTIVE CARBON LAYER acts as odor eliminator for pet smells, smoke, cooking, mildew and cleaning chemicals
- OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. home air filters for your furnace, air conditioner or HVAC system
- DESIGNED WITH EXCLUSIVE Filtrete™ Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
- ATTRACTS AND CAPTURES particles such as lint, pollen, dust, pet dander, smoke and smog
- 1200 Odor MPR has a rating of MERV 11
- The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it
- FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1in. filters, and at least every 12 months for 4 in. and 5 in. filters
- A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
- FOR RESIDENTIAL use only
- CREATE A CHANGE COUNTDOWN in the Filtrete™ Smart app. Simply use the app to scan the barcode on your filter’s packaging, then choose 30, 60 or 90 days for your replacement countdown. When the lifespan is up, you’ll get a notification to change your filter
| Weight | 0.0 LB |
| EAN or UPC | 51141341484 |

