Skip to content Skip to navigation menu
3M00051141344256

00051141344256

7100175218 3M General Purpose Sanding Sponge CP041-3PK, Single Angle, 2 7/8 in x 4 7/8 in x 1 in, Medium, 3/pk, 6 pks/cs
Item #120848369
3M00051141344256
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Sanding Sponge, single angle, is ideal for sanding in tight corners or next to textured ceilings. When finished, simply rinse and reuse.

features

  • Use wet or dry
  • Great for all purpose sanding
  • Washable and reusable
  • Includes 3 sanding sponges
  • Comfortable, flexible and convenient.
  • For the best results, sand with the grain of the surface and work through a sequence of grits, from coarse to very fine, skipping no more than 1 grit between each sanding step (other grits not included)
  • Size: 4 7/8 in. x 2 7/8 in. x 1 in.
  • Medium grit
Weight 0.314 LB
EAN or UPC 51141344256
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison