Skip to content Skip to navigation menu
3M00051141349824

00051141349824

Item #119904401
3M00051141349824
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Filtrete™ Allergen Reduction Deep Pleat filter attracts and captures microscopic allergens like dust, smoke, and smog particles and large allergens like mold spores and pollen. Lasts up to 12 months. For residential use only. Actual filter depth is 4 3/8".

features

  • Outperforms fiberglass, washable and non-electrostatic 3-month pleated 1" home air filters for your furnace, air conditioner, or HVAC system
  • Exclusive Filtrete™ Brand 3-in-1 technology from 3M traps unwanted air particles, letting cleaner air flow through
  • Filtrete 1000 MPR (Microparticle Performance Rating) equates to MERV 11
  • 1000 and 1200 MPR also available in 4”, 4” slim fit and 5” air filters
  • For optimal performance, change your home air filter at least every 90 days for 1” filters, and at least every 12 months for 4” and 5” filters.
  • For residential use only
  • The higher the MPR, the more microparticles - such as pollen, pet dander, smoke, bacteria and viruses - your filter will capture from the air passing through it
  • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool - wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/changereminders) that works for you!
  • FOR RESIDENTIAL use only
  • CREATE A CHANGE COUNTDOWN in the Filtrete™ Smart app. Simply use the app to scan the barcode on your filter’s packaging, then choose 30, 60 or 90 days for your replacement countdown. When the lifespan is up, you’ll get a notification to change your filter
Weight 0.0 KG
EAN or UPC 51141349824
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison