description
- The Filtrete™ Flat Panel Air Filter provides up to 90 days of filtration while outperforming ordinary fiberglass filters.
features
- OUTPERFORMS FIBERGLASS AIR FILTERS for your furnace, air conditioner or HVAC system
- CUT-TO-FIT FILTERS AVAILABLE for all sizes up to 20 in. x 30 in. x 1 in.
- WASH AND REUSE cut-to-fit filters
- CHANGE FILTER AT LEAST EVERY 90 DAYS for optimal performance of your heating & cooling system or HVAC system
- FOR RESIDENTIAL use only
- BASIC Cut To Fit has a rating of MERV 1, BASIC Flat Panel has a rating for MERV 2 and BASIC Pleated has a rating of MERV 5
- The higher the MPR, the more microparticles - such as pollen, pet dander, smoke, bacteria and viruses -- your filter will capture from the air passing through it
- A dirty filter will slow down air flow and make the system work harder to keep you warm or cool -- wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
- CREATE A CHANGE COUNTDOWN in the Filtrete™ Smart app. Simply use the app to scan the barcode on your filter’s packaging, then choose 30, 60 or 90 days for your replacement countdown. When the lifespan is up, you’ll get a notification to change your filter
| Overall Width [Min] | 14 in |
| Microparticle Performance Rating | Basic |
| Overall Length [Min] | 25 in |
| Overall Width [Max] | 14 in |
| Filter Life | 3 Months |
| MERV Rating | MERV 5 |
| Overall Thickness | 1 in |
| Weight | 0.0 KG |
| EAN or UPC | 51141360010 |

