Skip to content Skip to navigation menu
3M00051141393681

00051141393681

Item #119671552
3M00051141393681
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Keep your surface clean as you hand sand with the 3M™ Pro Grade Precision™ Dust Channeling Sanding Block Sponge. Featuring innovative channels on one side and a flat surface on the other, this two-in-one sanding sponge is great for detail work and flat sanding. Made with premium minerals and ultra-durable foam, this sanding sponge lasts one job to the next and lets you easily control the direction you are sanding. An innovative coating helps reduce clogging, and you can rinse the sponge and reuse it. Tell extra dust to take a hike and reach for the multitasking power of the 3M™ Pro Grade Precision™ Dust Channeling Sanding Block Sponge.

features

  • Diamond-patterned side channels dust away from your surface and is great for detailed sanding
  • Professional-grade foam keeps its shape for lasting use
  • Premium mineral grits for effective hand sanding
  • Suitable for wet sanding and dry sanding
  • Sanding sponge will not discolor the surface you are sanding
  • Conforms to your surface for easy sanding
  • Resists clogging for lasting use
  • Intended for use on most surfaces
  • Available in a range of grits for a smooth finish. Versatile design is ideal for use on most surfaces . Ideal for indoor and outdoor use
  • Versatile design is ideal for use on most surfaces
  • Ideal for indoor and outdoor use
  • Great for construction, woodworking, carpentry, and home improvement projects
  • Simply rinse and reuse
  • Recommended for use with 3M™ Personal Safety Products
  • For best results, sand with the grain of wood, working through a sequence of grits, from coarse to very fine. Do not skip more than 1 grit between each sanding step
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison