description
- Keep your surface clean as you hand sand with the 3M™ SandBlaster™ Dust Channeling Sanding Sponge. Featuring innovative channels on one side and a flat surface on the other, this two in one sanding sponge is great for detail work and flat sanding. Made with premium minerals and ultra durable foam, this sanding sponge lasts one job to the next and lets you easily control the direction you are sanding. An innovative coating helps reduce clogging, and you can rinse the sponge and reuse it. Tell extra dust to take a hike and reach for the multitasking power of the 3M™ SandBlaster™ Dust Channeling Sanding Sponge.
features
- Hexagonal-patterned side channels dust away from your surface and is great for detailed sandin
- Professional-grade foam keeps its shape for lasting use -Simply rinse and reuse
- Premium mineral grits for effective hand sanding
- Suitable for wet sanding and dry sanding
- Sanding sponge will not discolor the surface you’re sanding
- Conforms to your surface for easier sanding
- Resists clogging for lasting use
- Intended for use on most surfaces
- Available in a range of grits for a smooth finish
- Versatile design is ideal for use on most surfaces
- Ideal for indoor and outdoor use
- Great for construction, woodworking, carpentry, and home improvement projects
- For best results, sand with the grain of wood, working through a sequence of grits, from coarse to very fine. Do not skip more than 1 grit between each sanding step
- Recommended for use with 3M™ Personal Safety Products
- Size: 4 1/2 in x 2 1/2 in x 1in
| Weight | 0.0 KG |

