description
- 3M™ SandBlaster™ Dust Channeling Sanding Sponges are built for the demands of your job. This unique sponge channels dust away from the sanding surface.
features
- Hexagonal-patterned side channels dust away from your surface and is great for detailed sandin
- Professional-grade foam keeps its shape for lasting use - Simply rinse and reuse
- Premium mineral grits for effective hand sanding
- Suitable for wet sanding and dry sanding
- Sanding sponge will not discolor the surface you’re sanding
- Conforms to your surface for easier sanding
- Resists clogging for lasting use
- Intended for use on most surfaces
- Available in a range of grits for a smooth finish
- Versatile design is ideal for use on most surfaces
- Ideal for indoor and outdoor use
- Great for construction, woodworking, carpentry, and home improvement projects
- For best results, sand with the grain of wood, working through a sequence of grits, from coarse to very fine. Do not skip more than 1 grit between each sanding step
- Recommended for use with 3M™ Personal Safety Products
- Size: 4 1/2 in x 2 1/2 in x 1in
| Weight | 0.0 KG |

