description
- Targeting NRR of 22 dBA for passive sound protection. Loud sounds are suppressed to 82 dBA. Active volume control provides distortion-free low level sound amplification. New "Adaptive Frequency Response" feature to improve intelligibility of voice commands. New "Adjustable Suppression Time" feature to improve canceling of impulse noise & echoes/reflections
features
- NRR: 22 dB noise reduction rating
- IDEAL FOR both indoor and outdoor shooters and hunters
- VARIABLE SUPPRESSION TIME reduces echoes indoors
- ADAPTIVE FREQUENCY RESPONSE reduces background noise for clearer conversation and hearing of commands
- DURABLE RECESSED MICROPHONES prevent damage and reduce wind noise
- ADJUSTABLE HEADBAND added padding for a comfortable fit
- RUNS ON 2 AAA BATTERIES (not included)
| Color | Black |
| Decibels | 22 dB |
| Weight | 0.0 KG |

