Skip to content Skip to navigation menu
3M00051141395470

00051141395470

7100170029 3M Pro Grade Precision Faster Sanding Sanding Block Sponge, 24003PGP-XC-B, 2.5 in x 4.5 in x 1 in, 36 grit, X- Coarse, 12/case
Item #120147847
3M00051141395470
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Conquer sharp corners and crevices with the 3M™ Pro Grade Precision™ Edge Detailing Dual Angle Sanding Sponge. Made from super durable foam with sharp, premium minerals, this sanding sponge helps you achieve your desired finish in a flash. Two sharp angles are perfect for getting into tight spaces, and the flat sides are great for sanding larger surface areas.

features

  • Professional-grade foam keeps its shape for lasting use
  • Premium mineral grits for effective hand sanding
  • Suitable for wet sanding or dry sanding
  • Sanding sponge will not discolor the surface you are sanding
  • Conforms to your surface for easy sanding
  • Resists clogging for lasting use
  • Intended for use on most surfaces
  • Great for construction, woodworking, carpentry, and home improvement projects like paint and drywall sanding
  • Simply rinse and reuse
  • For best results, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
  • Package contents: 1 sanding sponge
Weight 0.126 LB
EAN or UPC 51141395470
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison