Skip to content Skip to navigation menu
3M00051141397238

00051141397238

Item #119904472
3M00051141397238
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Filtrete™ Air Cleaning Filter is designed for housing units accommodating 2 inch nominal size filters and is for residential use. It attracts and captures particles like pollen, mold spores, and dust mite debris.

features

  • Captures particles such as: Lint and Household Dust
  • Outperforms fiberglass filters in removing particles from the air* (*When compared to a 30-day-life filter.
  • Lasts up to 3 months
  • For residential use only
  • FOR RESIDENTIAL use only
  • BASIC has a rating of MERV 5
  • The higher the MPR, the more microparticles - such as pollen, pet dander, smoke, bacteria and viruses -- your filter will capture from the air passing through it
  • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool -- wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
  • CREATE A CHANGE COUNTDOWN in the Filtrete™ Smart app. Simply use the app to scan the barcode on your filter’s packaging, then choose 30, 60 or 90 days for your replacement countdown. When the lifespan is up, you’ll get a notification to change your filter
Weight 0.0 KG
EAN or UPC 51141397238
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison