description
- Find it fast with Post it® Flags. They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color code your work, either at home, work or in the classroom.
features
- Assorted Primary Colors, .47 in Wide.
- Find it fast.
- Flags make it simple to mark and highlight important information in textbooks, notebooks, planners, calendars and more.
- Ideal for marking documents without writing on them.
- 24/Dispenser, 8 Dispensers/Pack. Includes 60 Sign Here Flags.
- Make it simple to quickly locate where each signature is needed.
- Allow the signature process move along at a more efficient pace.
- Sticks securely, removes cleanly when you are finished using them.
- Dispenser keeps flags organized and easy to find.
- Make it simple to request action.
| Color | Multi-Color |
| Overall Width [Max] | 0.47 in |
| Overall Length [Min] | 1.7 in |
| Paper Ruling | No |
| Overall Width [Min] | 0.47 in |
| Weight | 0.0 KG |
| EAN or UPC | 51141401966 |

