description
- The Command™ Broom Gripper is great for neatly storing your brooms when not in use. Push broom handle into Command™ Broom Gripper for easy storage and pull it out when ready to use. Hang a Command™ Broom Gripper in the mud room, laundry room and closet. Forget about nails, screws and tacks, Command™ Products are fast and easy to hang! Uses revolutionary Command™ Adhesive to hold strongly on a variety of surfaces, including paint, wood, tile and more. Removes cleanly - no holes, marks, sticky residue or stains. Rehanging items is as easy as applying a Command™ Refill Strip, so you can take down, move and reuse items again and again!
features
- Damage-Free Hanging
- Weight Capacity: 4 pounds
- Holds brooms with 0.8"-1.0" diameter handles
- Color: White with Grey Band
- Package Contents: 1 broom gripper, 2 large strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces
| Weight | 0.0 KG |
| EAN or UPC | 51141409474 |

