- PSA Attachment Type
description
- Aluminum oxide particles coated on a flexible nonwoven backing for finishing and polishing contoured surfaces of softer materials such as plastics, aluminum, brass and copper. PSA-backed discs and sheets are available in 2.0, 3.0 and 9.0 micron grades.
features
- Use wet or dry
- Precision micron coated mineral for a uniform, consistent finish
- Shortens hand sanding and buffing time
- Reduces finishing steps and saves time
- Color-coded micron grading for easy selection
| Product Form | Disc |
| Color | Pink |
| Overall Diameter | 5 in, 127 mm |
| Attachment Type | PSA |
| Weight | 0.0 LB |

