description
- Series 380AW contrast tape is ideal for concrete and other light-colored pavements on interstate highways and dark rural roads
features
- Superior performance and retained visibility: 3M™ Stamark™ High Performance Pavement Marking Tapes set the bar for durability, lasting retroreflectivity and long-term value
- Series 380AW contrast tapes provide improved daytime visibility on concrete and other light-colored pavements.
- Series 380AW contrast tape provides wet reflectivity for all-weather visibility
- Tougher, brighter, longer
- Durable nighttime yellow
- Easy application
- Extended season application
| Liner | No |
| Durability | 4 Years |
| Overall Length [Min] | 50 yd |
| Color | White |
| Construction | Pre-Formed Patterned Tape |
| Overall Length [Max] | 45.72 m |
| Weight | 0.0 KG |
| EAN or UPC | 51141421360 |

