Our Standard Abrasives™ Ceramic Cross Pad expertly performs close tolerance finishing of small radii and channels, and deburring the ends and insides of tubing on ferrous metals, in particular stainless steel. The flexibility of the cross pad enables access to holes, recesses, and cylinder walls. Moreover, space between the fingers of the pad helps operators see the workpiece during use.
features
Flexible and easily conforms to the workpiece
Ideal for deburring and polishing most radii, holes, recesses and cylinder walls
Useful for polishing bell-mouth pieces, drop forge dies, and other pieces with deep recesses
Resin bond system provides secure grain retention and maximum abrasive life
Multi-ply laminated construction produces cushioned, chatter-free grinding
Ceramic mineral excels at rapid stock removal on ferrous metals
Use with a Standard Abrasives™ Mandrel for Abrasive Pads (sold separately)
Eyelet
1/4-20
Backing Weight
X Weight
Attachment Type
Threaded
Shape
Cross
Grit
120
Overall Width
8 in, 203.2 mm
No. of Plies
8
Color
Orange
RPM [Max]
5000 rpm
Abrasive Material
Ceramic
Backing Material
Cloth
Overall Length [Min]
8 in, 203.2 mm
Product Form
Cross Pad
Coat Type
Closed
Overall Thickness
2 in, 50.8 mm
Weight
17.9 LB
EAN or UPC
51141430072
We're here for you
with Service Centers across the country - We have your back