Standard Abrasives™ Buff and Blend GP Interleaf Flap Brush is ideal for blending, cleaning, deburring and finishing on stainless steel, brass and aluminum, especially where a uniform and long line brushed finish is desired.
features
Well-suited for finishing, cleaning and blending applications on aluminum, brass and stainless steel
Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
Open-web design resists loading and eliminates metal contamination of the workpiece
Resin-coated, waterproof surface runs cool and can be run with lubricants
A general-purpose abrasive that uses aluminum oxide
Overall Diameter
14 in, 355.6 mm
Core Size
8 in, 203.2 mm
Grade
Medium
Abrasive Material
Aluminum Oxide
Overall Width
2 in, 50.8 mm
Product Form
Brush
Weight
5.117 LB
EAN or UPC
51141430553
We're here for you
with Service Centers across the country - We have your back