- 14 in Diameter
- Aluminum Oxide Material
description
- Mandrel Mounted Flap Brushes are soft and conformable. The Buff & Blend material allows removing surface contaminants without eliminating critical detail or gouging the workpiece. Its design utilizes the “face” of the material rather than the “edge,” resulting in fine finishes without leaving “lines” associated with ganged arbor hole discs. They are waterproof and may be used with lubricants.
features
- Decorative satin and matte finishing on Stainless Steel, Brass and Aluminum
- In-line brush finish for Stainless Steel and Aluminum cookware
- high luster finishes
- Removes surface contaminants such as rust, grease and oils
- Finishing Aluminum extrusions
| Overall Diameter | 14 in, 355.6 mm |
| Overall Width | 1.5 in, 38.1 mm |
| Abrasive Material | Aluminum Oxide |
| Product Form | Flap Brush |
| Grade | Medium |
| Weight | 0.0 KG |

