Our Standard Abrasives™ Quick Change Zirconia Resin Fiber Disc achieves a fast, sharp cut for weld blending, grinding, deburring, and finishing applications on most metals, including ferrous metals and exotic alloys. Designed for smaller surfaces, this quick change disc saves time between grades. The stiff fiber backing enables extended use under medium to high pressure.
features
Suitable for removing imperfections, gates, risers, and parting lines on ferrous or exotic metals such as super alloys, high-strength stainless steel and cobalt
Stiff, 30 mil fiber backing supports stock removal and medium to high-pressure weld leveling
Heavy backing and resin bond provide superior grain support for prolonged operations
Premium alumina zirconia grain provides durability and faster, more aggressive cutting action than aluminum oxide
Choose from TS, TSM, and TR quick change attachment styles
Grit
36
Overall Diameter
3 in, 76.2 mm
Product Form
Disc
RPM [Max]
20000 rpm
Coat Type
Closed
Hole Configuration
QS300VM
Abrasive Material
Zirconia
Backing Material
Fibre
Backing Thickness
3 mil
Attachment Type
TSM
Color
Green
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back