Our Standard Abrasives™ Quick Change Ceramic Resin Fiber Disc runs cool during rapid stock removal on heat-sensitive metals: stainless steel, aluminum, high nickel alloys and titanium. The quick change attachment allows secure use of a smaller disc at high speeds. For these reasons, it is a great choice for grinding, deburring and finishing small areas – especially where heat is a concern.
features
Best quick change disc for cool grinding on heat-sensitive metals
Extremely durable ceramic grain can stand up to heavy-duty wear
Ideal for prolonged stock removal due to durable fiber backing
Swiftly removes heavy flash and parting lines on castings
Features a grinding aid that reduces heat, glazing, loading and stripping
Choose from TR and TS quick change attachment styles to address smaller surface areas
Backing Material
Fibre
Grit
50
Overall Diameter
5 in, 127 mm
Abrasive Material
Ceramic
Product Form
Disc
Attachment Type
TSM
Color
Red
RPM [Max]
12000 rpm
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back