- 4.5 in Diameter
- Aluminum Oxide Material
- Blue
description
- Our Standard Abrasives™ High Strength Mini-Brush restores the original, high-quality finish on fabricated steel parts. While welds or other imperfections might detract from the shininess of the part, the original luster can still be salvaged – even revitalized and renewed – with the help of this abrasive brush.
features
- Delivers high-quality finishes with sharp cutting and self-renewing aluminum oxide mineral
- Open web is load resistant, prolonging abrasive service life
- Open web is spongy and responsive, conforming to most surface geometries
- Resin bond is heat resistant and withstands repeated wear
- High Strength Buff and Blend material has great tear resistance
| Abrasive Material | Aluminum Oxide |
| Grade | Medium |
| Overall Width | 2 in, 50.8 mm |
| Attachment Type | Threaded |
| Overall Diameter | 4.5 in, 114.3 mm |
| RPM [Max] | 3500 rpm |
| Product Form | Brush |
| Color | Blue |
| Density Rating | Medium |
| Weight | 0.0 KG |

