Skip to content Skip to navigation menu
3M00051141542485

00051141542485

7100077047 3M Cubitron II Roloc Durable Edge Disc 947A, 60+, X-weight, TR, Maroon, 2 in, Die R200P, 50/Carton, 200 ea/Case
Item #119671721
  • 7100077047 3M Cubitron II Roloc Durable Edge Disc 947A, 60+, X-weight, TR, Maroon, 2 in, Die R200P, 50/Carton, 200 ea/Case
3M00051141542485
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7100077047 3M Cubitron II Roloc Durable Edge Disc 947A, 60+, X-weight, TR, Maroon, 2 in, Die R200P, 50/Carton, 200 ea/Case

description

  • 3M™ Cubitron™ II Roloc™ Durable Edge Disc 947A has a name that precedes it. This disc reflects the benefits of Cubitron™ II and Roloc™ products — coupling the sharp, consistent cutting action of Cubitron™ II discs with an easy-to-use Roloc™ attachment. Built for durability and strength, it's great for edge work, because it stands up to edges without tattering or fraying.

features

  • 3M Precision-Shaped Grain delivers sharp, cool, consistent cutting action
  • Evenly-spaced grain features gaps that help debris escape, bolstering abrasive's ability to resist loading
  • Poly-cotton backing offers great tensile strength, helping enhance overall abrasive durability
  • Heavy X-weight backing does not wear and tear easily, rendering the disc a good match for edgework
  • Roloc™ attachment makes disc to tool attachment swift and easy
Product Form Disc
Backing Material Poly-Cotton
Abrasive Material Precision Shaped Ceramic
Attachment Type TR
Grit 60+
Overall Diameter 2 in, 50.8 mm
RPM [Max] 25000 rpm
Color Red
Weight 5.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison