- 7100076929 3M Cubitron II Roloc Durable Edge Disc 947A, 80+, X-weight, TSM, Maroon, 2 in, Die RS200PM, 50/Carton, 200 ea/Case
description
- 3M™ Cubitron™ II Roloc™ Durable Edge Disc 947A has a name that precedes it. This disc reflects the benefits of Cubitron™ II and Roloc™ products — coupling the sharp, consistent cutting action of Cubitron™ II discs with an easy-to-use Roloc™ attachment. Built for durability and strength, it's great for edge work, because it stands up to edges without tattering or fraying.
features
- 3M Precision-Shaped Grain delivers sharp, cool, consistent cutting action
- Evenly-spaced grain features gaps that help debris escape, bolstering abrasive's ability to resist loading
- Poly-cotton backing offers great tensile strength, helping enhance overall abrasive durability
- Heavy X-weight backing does not wear and tear easily, rendering the disc a good match for edgework
- Roloc™ attachment makes disc to tool attachment swift and easy
| Product Form | Disc |
| Abrasive Material | Precision Shaped Ceramic |
| Attachment Type | TSM |
| Color | Red |
| Overall Diameter | 2 in, 50.8 mm |
| Grit | 80+ |
| Backing Material | Poly-Cotton |
| RPM [Max] | 25000 rpm |
| Weight | 0.0 KG |

