Skip to content Skip to navigation menu
3M00051141542614

00051141542614

7100076930 3M Cubitron II Roloc Durable Edge Disc 947A, 80+, X-weight, TSM, Maroon, 3 in, Die RS300VM, 50/Carton, 200 ea/Case
Item #119671733
  • 7100076930 3M Cubitron II Roloc Durable Edge Disc 947A, 80+, X-weight, TSM, Maroon, 3 in, Die RS300VM, 50/Carton, 200 ea/Case
3M00051141542614
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7100076930 3M Cubitron II Roloc Durable Edge Disc 947A, 80+, X-weight, TSM, Maroon, 3 in, Die RS300VM, 50/Carton, 200 ea/Case

description

  • 3M™ Cubitron™ II Roloc™ Durable Edge Disc 947A has a name that precedes it. This disc reflects the benefits of Cubitron™ II and Roloc™ products — coupling the sharp, consistent cutting action of Cubitron™ II discs with an easy-to-use Roloc™ attachment. Built for durability and strength, it's great for edge work, because it stands up to edges without tattering or fraying.

features

  • 3M Precision-Shaped Grain delivers sharp, cool, consistent cutting action
  • Evenly-spaced grain features gaps that help debris escape, bolstering abrasive's ability to resist loading
  • Poly-cotton backing offers great tensile strength, helping enhance overall abrasive durability
  • Heavy X-weight backing does not wear and tear easily, rendering the disc a good match for edgework
  • Roloc™ attachment makes disc to tool attachment swift and easy
Backing Material Poly-Cotton
Attachment Type TSM
Product Form Disc
RPM [Max] 20000 rpm
Grit 80+
Abrasive Material Precision Shaped Ceramic
Overall Diameter 3 in, 76.2 mm
Color Red
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison