description
- 3M™ Stikit™ Paper Disc Roll 236U offers a versatile disc with a convenient adhesive backing ready for quick and easy attachment to a 3M™ Stikit™ backup pad (sold separately). The roll offers quick access to a disc and eliminates disc liners. The disc features a strong, C-weight paper backing that resists wear during aggressive sanding.
features
- Adhesive backing allows for quick application and easy removal
- Convenient disc rolls eliminate the need to remove disc liners from individual discs
- Strong, C-weight paper backing provides extra durability when compared to lighter weight paper backings
- Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
| For Use On | Glass, Aluminum, Paint, Composites, Carbon Steel |
| Grit | P180 |
| Backing Material | Paper |
| Backing Weight | C Weight |
| Product Form | Disc Roll |
| Abrasive Material | Aluminum Oxide |
| Coat Type | Open |
| Attachment Type | PSA |
| Color | Yellow |
| Overall Diameter | 5 in, 127 mm |
| RPM [Max] | 12000 rpm |
| Weight | 0.0 KG |

