description
- The 3M™ Rugged Comfort Respirator is designed with harsh, dirty environments in mind. Offers comfort, durability and stability with a firm, lightly textured silicone faceseal and a low profile, strong unibody construction.
features
- Enhanced comfort by reducing heat and moisture - Easier breathing with unique valve design
- Replacement part for the 3M™ 6500 Series
- 10 each per case
- For occupational use only
| Silicone Faceseal | Yes |
| Standard | NIOSH Approved |
| Eye Protection | No |
| Clip-On Welding Shield | No |
| Connection Type | Bayonet |
| Material | Silicone |
| Weight | 0.0 KG |

