3M
00051141561998
7010384805 3M Speedglas Welding Starter Kit 9100X 06-0201-20, 1 EA/Case
Item #120147531
description
- The Speedglas 9100X starter kit includes 5 outside protection plates, 2 "X-size" inside protection plates and a sweatband.
features
- Starter Kit for 9100X ADF
- 2.10" x 4.20" ADF Viewing Area
- Applications include metal repair, assembly, and mechanical
- For use in the construction, heavy infrastructure, and industrial maintenance industries
- Full ADF assembly meets the requirements of ANSI Z87.1-2010
| Material | Polycarbonate |
| Standard | ANSI Z87.1-2010 |
| Purpose | Exclude |
| Weight | 0.427 LB |
| EAN or UPC | 51141561998 |
