3M™ Secure Click™ Multi-Gas/Vapor Cartridge D8006 is NIOSH-approved for use against certain organic vapors, sulfur dioxide, hydrogen chloride, chlorine/ammonia/methylamine/formaldehyde or chlorine dioxide or hydrogen fluoride or hydrogen sulfide when used with approved 3M™ Secure Click™ facepieces. Secure Click™ cartridges utilize dual flow technology for easier breathing.
features
Secure Click™ connection style enables a quick, simple connection of cartridges
Secure Click™ cartridges are dual-flow to allow easier breathing and greater comfort
Use with NIOSH-approved 3M™ Secure Click™ Facepieces
NIOSH-approved for protection against certain organic vapors, sulfur dioxide, hydrogen chloride, chlorine/ammonia/methylamine/formaldehyde or chlorine dioxide or hydrogen fluoride or hydrogen sulfide
Swept-back design for enhanced field of view and comfort
For workplace/occupational use applications only
Package contents: 1 case contains 30 pairs of filters (60 each)
Connection Type
Secure Click™
Clip-On Welding Shield
No
Overall Length [Max]
105 mm
Standard
NIOSH Approved
Overall Width [Min]
89 mm
Overall Width [Max]
89 mm
Weight
0.5 LB
EAN or UPC
51141566627
We're here for you
with Service Centers across the country - We have your back