description
- 3M™ Diamond Grade™ Rail Markings Series 983 FRA are highly retroreflective, microprismatic markings designed to mark rail cars and locomotives for enhanced visibility and detection.
features
- 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
- Superior polycarbonate for smooth surfaces
- Vivid yellow
- Durable--resists weather, dirt and aging
- Aggressive, low-temperature application adhesive
- 10-year warranty
- Non-metallic, non-corrosive
- FRA 224 compliant
| Performance Level | Diamond Grade |
| Color | Yellow |
| Construction | Rigid |
| Overall Length [Min] | 50 yd |
| Standard | FRA Mark |
| Weight | 0.0 KG |
| EAN or UPC | 51141571935 |

