3M™ Aerospace Sealant AC-251 is our two-part, manganese dioxide cured, polysulfide based sealant for aircraft windshields, canopies and windows. This quick curing product is easy to tool, and the non-sag formula holds its shape on vertical and horizontal surfaces. AC-251 is effective for acrylic, glass, and polycarbonate aircraft transparencies and exterior mold line applications.
features
Maintains flexibility and bond strength for reliable performance on aircraft transparencies
Contains no added solvents to prevent crazing on transparent surfaces
Formulated to resist UV degradation
Black color provides clean exterior mold lines
Non-sag formula is easy to mix and apply by injection dispenser or spatula for fast application time
Qualified to multiple aerospace material specifications
Container Size
1 Pint
Capabilities
Aircraft Maintenance & Production Efficiency, Aircraft Sustainability, Aviation Safety Enhancement
Color
Black
Product Form
Kit
Cure Type
Fast
Weight
2.644 LB
EAN or UPC
51141579870
We're here for you
with Service Centers across the country - We have your back