description
- 3M™ Aerospace Sealant AC-730 is a polysulfide fuselage sealant formulated for easy tooling. Our corrosion inhibitive, manganese dioxide cure product is highly resistant to aviation fuel and chemicals common to the aerospace industry. It provides an effective barrier against corrosion on aluminum and between dissimilar metals.
features
- Non-chromate corrosion inhibitive formula helps comply with chromate reduction initiatives
- Easier application – requires less mixing time and less tooling to apply
- Available in Class B and C to meet a range of requirements
- Low shrinkage results in less rework
| Product Form | Kit |
| Container Size | 1 Oz |
| Capabilities | Aviation Safety Enhancement, Aircraft Maintenance & Production Efficiency, Aircraft Sustainability |
| Color | Brown |
| Cure Type | Standard |
| Weight | 6.5 LB |
| EAN or UPC | 51141581965 |

