description
- Our 3M™ Mix & Dispense Equipment includes a family of portable electric mixers for proper mixing and dispensing of 3M™ Sealants. These products ensure correct and accurate mix and application of two-component material for various parts requiring sealing. A proper and consistent machine mix, when compared to mixing by hand, saves time and helps protect against operator fatigue.
features
- Provides thorough mixing of two-component material filled in a cartridge kit
- Machine mixing ensures consistent end product
- Automatic timer shuts the motor off at your prescribed time
- Robust and sturdy for heavy industrial use
| Operating Voltage | 115 V |
| Capabilities | Aircraft Maintenance & Production Efficiency |
| Equipment Type | Mixer |
| Weight | 0.0 KG |
| EAN or UPC | 51141582740 |

