Skip to content Skip to navigation menu
3M00051141586502

00051141586502

7010295564 3M Aerospace Sealant AC-735 B-2, 6/3.5 oz Kit, 2 Kit/Case, Sample
Item #120872132
3M00051141586502
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Aerospace Sealant AC-735 is a quick-curing polysulfide fuselage sealant formulated for easy tooling. Our corrosion inhibitive, fast cure, low density, manganese dioxide cure product is one of the lightest sealants available and also highly resistant to aviation fuel. It provides an effective seal on metals, composites, organic coatings and between dissimilar metals.

features

  • Non-chromate corrosion inhibitive formula helps comply with chromate reduction initiatives
  • Easier application – requires less mixing time and less tooling to apply
  • Low density formula weighs 3–4 lbs. less per gallon than traditional sealants
  • Available in Class A and B to meet a range of requirements
  • Quick cure allows increased throughput
  • Low shrinkage results in less rework
Cure Type Fast
Color Brown
Capabilities Aircraft Maintenance & Production Efficiency
Product Form Kit
Weight 0.644 LB
EAN or UPC 51141586502
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison