description
- Command™ Damage-Free Hanging, Holds Strongly, Removes Cleanly.
features
- Damage-Free Hanging
- Weight Capacity: up to 4 pounds
- Holds brooms with 0.8"-1.0" diameter handles
- Color: White with Grey Band
- Package Contents: 2 Grippers, 4 Strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces
| Weight | 0.0 KG |
| EAN or UPC | 51141598772 |

