Skip to content Skip to navigation menu
Sanding Sponge

00051141902654

Sanding Sponge
Item #103063522
  • 3 3/4 in Length
  • 2 5/8 in Width
Sanding Sponge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 3/4 in Length
  • 2 5/8 in Width

description

  • 3M™ Small Area Sanding Sponge is for either dry or wet sanding. Ideal for sanding wood, paint, metal, plastic and drywall. Two sanding grades on one sponge in a combination of extra fine/fine, fine/medium, or medium/coarse. Rinse and reuse.

features

  • Fine/Medium Grit
  • All purpose sanding sponge
  • Rinse and Reuse
  • Use wet or dry
Height 1 in
Length 3 3/4 in
Weight 1.45 LB
EAN or UPC 51141902654
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison