Skip to content Skip to navigation menu
3M00051141912202

00051141912202

7100153595 3M Performance Cartridge Organic Vapor, 6001P2-DC, 2 pair/pack, 5packs/case
Item #120844906
3M00051141912202
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • It's important to keep your respirator working at optimal performance. 3M™ Replacement Organic Vapor Cartridges are designed to bring you a quick and easy replacement solution when you're working with spray paints, solvents, pesticides and more.
Overall Width [Min] 3.9 in, 9.906 cm
Cartridge or Filter Included Yes
Clip-On Welding Shield No
Connection Type Bayonet
Standard P100
Overall Width [Max] 3.9 in, 9.906 cm
Eye Protection No
Overall Length [Max] 10.922 cm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison